Aluminium transport and loading tube
Aluminium transport and loading tube
CARGOPIP-VEH-TRANSPORT-TUBE-2M
ORSYMOBIL
Register and access more than 75 000 products
- Quick, easy installation
- TÜV/GS-tested and 20 g crash-tested
- Opening flaps can be operated and closed from the front and back
- Compatible with all common roof and base racks
- Maximum transportable material length up to 5000 mm
- Clamping area, carrier height 30–45 mm, clamping area, carrier width 30–60 mm
- Pay attention to the maximum permissible roof load: Roof rack + transport tube + load = total roof load
- Includes universal assembly kit
Datasheets(X)
Type description | TRD321 |
Loading opening width | 125 mm |
Height | 125 mm |
Length | 2000 mm |
Colour | White, Grey |
Product weight (per item) | 7.590 kg |
Material | Aluminium |