CEE extension lead
Extension line H07RN-F CEE
EXTLD-CEE-IP44-16A-20M
Register and access more than 75 000 products
- With special scratch and petrol cloth-resistant label on the coupling (length, cross-section, type etc.) for easy identification even after frequent use
- Cable colour: black
- Made in Germany
Finely stranded conductors according to VDE 0295 Class 5
Datasheets(X)
For indoor and outdoor use
Cable type | H07RN-F5G2.5 mm² |
Cable length | 20 m |
With phase changing switch | No |
Nominal current | 16 A |
Max. current | 16 A |
Nominal voltage | 400 V/AC |
IP protection class | IP 44 |
Min./max. temperature conditions | -25 to 60 °C |
Plug connector | 1 CEE plug 5-pin, 16 A |
Socket type | One CEE socket 5-pin, 16 A |