Welcome to Würth Finland For trade customers only

Extension lead

Extension lead 2 outlets
EXTLD-2WAY-IP44-3X1,5MM2-20M

Art.-no. 0969350520
EAN 4056807396408

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For construction sites

Length 20 m


2 piece barrel head


Frost resistant rubber cable


FI approved


IP44


Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Cable type

H07RN-F3G1.5 mm²

Cable length

20 m

Nominal current

10 A

Nominal voltage

230 V/AC

IP protection class

IP 44

Cable connection

Solid rubber plug

Cable outlet

Safety plug connector with cover

Min./max. temperature conditions

-25 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information