TIG torch WLT 17 K For TIG 180 DC
TIG torch WLT 17 K
TRCH-(F.WIG180DC)-WLT17K-L4M
Art.-no.
0984150104
EAN 4045727438541
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Torch with highly-flexible ball joint for greater handiness when working.
- Torch hose also has a 0.5 m Nappa leather cover.
- Supplied with gold tungsten electrode Ø 1.6 mm and long torch cap.
Notice
Wearing parts as for torch WLV 17.
Product information
Datasheets(X)
Length | 4 m |
Product weight (per item) | 1990.000 g |