Welcome to Würth Finland For trade customers only

Protection for hose for powered filtering device Callisto

Protection for hose/powered filter device CALLISTO
HOSEPROT-COVER-F.FREFLOW

Art.-no. 0984700022

EAN 4065746465519

-
Protection for hose for powered filtering device Callisto

Art.-no. 0984700022

-
Quantity
PU
x 5 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Removable protective cover in flame-retardant material.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

75 cm

Width

45.6 mm

Storage temperature / condition

-5 to 50 °C °C

Min./max. storage temperature

-5 to 50 °C

Material

100% cotton

Min./max. operating temperature

-5 to 50 °C

Product weight (per item)

114.800 g

Min. operating temperature

-5 °C

Max. operating temperature

50 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information