Welding mask Euromaski
Welding mask, Euromaski
EUROMASKI WELDING MASK 10 DIN
Register and access more than 75 000 products
Datasheets(X)
Cassette width x cassette height x cassette thickness | 150 x 90 x 2 mm |
Width of field of vision x height of field of vision | 150 x 90 mm |
Weight | 350 g |
Min./max. temperature conditions | 0 to 35 °C |
Standards | EN 166, EN 169, EN 170, EN 175 |
Material | Plastic |
Colour | Black |
Product weight (per item) | 350 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!