Adjustable welding tip X11
Welding insert for welding torch X11, straight
WELDING BURNER PIPE X11 FLEX 315 L
Register and access more than 75 000 products
Datasheets(X)
Min./max. material thickness | 2.0-4.0 mm |
Product weight (per item) | 67 g |
Min. material thickness | 2 mm |
Max. material thickness | 4 mm |