Adjustable welding tip X11
Welding insert for welding torch X11, straight
WELDING BURNER PIPE X11 FLEX 500 L
Register and access more than 75 000 products
Datasheets(X)
Min./max. material thickness | 4.0-6.0 mm |
Product weight (per item) | 67 g |
Min. material thickness | 4 mm |
Max. material thickness | 6 mm |