Gas cutting nozzle HA 411 X11
Cutting nozzle HA 411 X11
GUTTING NOZZLE X11 N.O 1 1-3 MM
Register and access more than 75 000 products
Datasheets(X)
Min./max. material thickness | 1-3 mm |
Min. material thickness | 1 mm |
Max. material thickness | 3 mm |
Product weight (per item) | 26 g |
Oxygen pressure min./max. | 0-1.5 bar |
Material | Copper |
Length | 50 mm |
Acetylene pressure min./max | 0.1-0.8 bar |