Gas cutting nozzle HA 411 X11
Cutting nozzle HA 411 X11
GUTTING NOZZLE X11 N.O 5 50-100 MM
Register and access more than 75 000 products
Datasheets(X)
Min./max. material thickness | 50-100 mm |
Min. material thickness | 50 mm |
Max. material thickness | 100 mm |
Product weight (per item) | 29 g |
Oxygen pressure min./max. | 3-6.5 bar |
Material | Copper |
Length | 50 mm |
Acetylene pressure min./max | 0.1-0.8 bar |