TIG torch WLV 17 For ESI 150/ESI 200
WLV 17 TIG torch
TRCH-WIG-WLV17-(F.WELDINV-ESI150/200)
Art.-no.
0984950001
EAN 4053479983578
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Notice
Supplied with gold tungsten electrode, 1.6 mm dia.
Product information
Datasheets(X)
Max. current | 140 A/DC |
Product weight (per item) | 2229 g |
Cable length | 4 m |