Welcome to Würth Finland For trade customers only

Earthing cable for ESI 150/TIG 180 DC

Earth cable for welding system
ERTHCBL-F.WELDSYS-16SMM-3M

Art.-no. 0984950163

EAN 4053479983684

-
Earthing cable for ESI 150/TIG 180 DC

Art.-no. 0984950163

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable cross section

16 mm²

Max. current

200 A

Product weight (per item)

1795 g

Cable length

3.0 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

ELTRDWELDINV-WIS160-SUPER-PLUS-230V

100% capacity, compatible with 100-metre extension leads (3x2.5mm)
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information