Cutting nozzle X21
Cutting nozzle HA 311 X21
CUTTING TIP X21 HA311-4 ASETYLEENI
Register and access more than 75 000 products
Datasheets(X)
Min./max. material thickness | 25-50 mm |
Min. material thickness | 25 mm |
Max. material thickness | 50 mm |
Product weight (per item) | 106 g |
Oxygen pressure min./max. | 1.5-4.0 bar |
Material | Copper |
Length | 100 mm |
Acetylene pressure min./max | 0.2-0.2 bar |