Welcome to Würth Finland For trade customers only

Cutting torch X21

Cutting torch X21
CUTTING TORCH AGA X21 75DEG

Art.-no. 0984972175

EAN 4053479985701

-
Cutting torch X21

Art.-no. 0984972175

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

X21 Original for cutting:


Cutting torch with lever valve


Acetylene or propane


Nozzle holder angle 90°, 75°


Cuts up to 500 mm



Model X21 double safety injector


Model X21 has a patented and all-new double injector that improves safety.


Manufactured according to EN ISO 5172, the new injector provides users with


reliability and safety, providing improved protection against backfire.


Safety injector symbol = i.


Three-cone seal.


Injector torches are available for both acetylene and propane.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTTING TIP X21 HA311-2 ASETYLEENI

x 1 pcs

CUTTING TIP X21 HA311-3 ASETYLEENI

x 1 pcs

CUTTING TIP X21 HA311-4 ASETYLEENI

x 1 pcs

CUTTING TIP X21 HA311-5 ASETYLEENI

x 1 pcs

CUTTING TIP X21 P331-2 PROPAANI

For combination of propane and oxygen
x 1 pcs

CUTTING TIP X21 P331-3 PROPAANI

For combination of propane and oxygen
x 1 pcs

CUTTING TIP X21 P331-4 PROPAANI

For combination of propane and oxygen
x 1 pcs

CUTTING TIP X21 P331-5 PROPAANI

For combination of propane and oxygen
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information