Cutting nozzle X21
Cutting nozzle P 331 X21
CUTTING TIP X21 P331-4 PROPAANI
Register and access more than 75 000 products
- Three-cone seal surface
Datasheets(X)
Min./max. material thickness | 25-50 mm |
Min. material thickness | 25 mm |
Max. material thickness | 50 mm |
Product weight (per item) | 99 g |
Oxygen pressure min./max. | 0.8-2.4 bar |
Material | Copper |
Length | 100 mm |
Propane pressure min./max. | 0.3-1.5 bar |