Backfire guard oxygen
Check valve for oxygen
BACK-PRESSURE VALVES 1/4.OXY 6/8MM
Register and access more than 75 000 products
Attachment to the handle.
Flame damper (sinter metal) extinguishes backfires.
Backflow valve closes off gas backflow.
Filter prevents debris entering the unit.
A backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error.
Gases mixing in a hose will cause it to explode.
The backfire guards have been manufactured according to SFS-EN 730-1.
Datasheets(X)
Shielding gas | Oxygen |
Hose connection diameter | 6/8 mm |
Product weight (per item) | 101 g |
Length | 90 mm |
Material | Brass |
Connection thread | 1/4 inch |