Backfire guard oxygen
Check valve for oxygen with quick coupling
BACK-PRESSURE VALVES 1/4. OXY COUPLING P
Register and access more than 75 000 products
Attachment to the handle.
Flame damper (sinter metal) extinguishes backfires.
Backflow valve closes off gas backflow.
Filter prevents debris entering the unit.
A backfire guard will prevent oxygen backflow into the fuel gas hose and vice versa, preventing gas mixing due to poor equipment condition or user error.
Gases mixing in a hose will cause it to explode.
The backfire guards have been manufactured according to SFS-EN 730-1.
Datasheets(X)
Shielding gas | Oxygen |
Hose connection diameter | 6 mm |
Product weight (per item) | 117 g |
Length | 90 mm |
Material | Brass |
Connection thread | 1/4 inch |