Welcome to Würth Finland For trade customers only

Stretch films

Stretch film
PCKFOIL-PE-TRANSP-450X0,017MM-L300M

Art.-no. 0992900092

EAN 4061975928689

-
Stretch films

Art.-no. 0992900092

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Protects the surface, corners and ends of objects during storage and transport.
  • For packing and protecting window and door frames, profiles, bars, pipes and sheets

  • Ensuring the fastening of loose parts

  • High strength - 300% tensile strength

  • Resistant to oil and fuel splashes

  • Material polyethylene (PE-LD) - can be disposed of as household waste

  • Non-toxic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PE - Polyethylene

Colour

Transparent

Width

450 mm

Length

300 m

Foil thickness

17 µm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information