Stretch films
Stretch film
PCKFOIL-PE-TRANSP-450X0,020MM-L300M
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Protects the surface, corners and ends of objects during storage and transport.
- For packing and protecting window and door frames, profiles, bars, pipes and sheets
- Ensuring the fastening of loose parts
- High strength - 300% tensile strength
- Resistant to oil and fuel splashes
- Material polyethylene (PE-LD) - can be disposed of as household waste
- Non-toxic
Product information
Datasheets(X)
Material | PE - Polyethylene |
Colour | Transparent |
Width | 450 mm |
Length | 300 m |
Foil thickness | 20 µm |