ATORN HSK-80 tool holder adapter.
ATORN-WERKZEUGAUFNAHME-HALTER-HSK-80
Art.-no. 1970940211
Register and access more than 75 000 products
Application
The adapter is inserted into the tool mounting block and serves as an interface for the corresponding tool holder. The tool holders can then be fixed accordingly and tools mounted or removed.
Execution
- Modular tool holders made of steel
- Use the adapter to rotate your tool at any time and reach the ideal working position in seconds
- Hand wheel for clamping and releasing
Advantage
- No damage to the cone as the drive arbour does not rest against the holder
- Mount cone remains free
Notes
For DIN 69893 shape A (HSK-A).
Delivery
1x adapter for tool-mounting block
Datasheets(X)
Brand | ATORN |
EAN | 4066107013455 |
Manufacturer Part Number | 22880024 |
Type | HSK80 |
DIN | 69893-1 |
Diameter | 108 mm |
Height | 60 mm |
Suitable for tool holding device | HSK A80 |
Harmonized System Code | 84663000 |
Gross Weight | 6.450 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!