Welcome to Würth Finland For trade customers only

Type GB staples

Staple steel zinc plated type GB resin-coated
STPL-PN-GB-GALV-(ZN)-20MM

Art.-no. 5089320001

EAN 4058794204797

-
Type GB staples

Art.-no. 5089320001

-
Quantity
PU
x 5000 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Galvanised steel, blue passivated (A2K), resin-coated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Furniture construction, frame construction, door production, window production, attachment of battens, insulation, panelling, wooden shingles, upholstery work

Width (b1)

10.8 mm

Length (l1)

20 mm

Wire width

1.2 mm

Wire thickness

1.2 mm

Material

Steel

Surface

Zinc plated

Design

Resinated

Approval

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information