Shank coil nails 0° plastic bound, clear, ringed shank
Roller pin needle 0° clear, plastic bound
NL-RDMG-RGSHNK-PL-PLACOLTD-0DGR-2,1X40MM
Register and access more than 75 000 products
Datasheets(X)
- Nailing in the interior
- Fashion
- Temporary fixtures
Nominal diameter (d1) | 2.1 mm |
Length (l1) | 40 mm |
Head diameter (dk) | 5.7 mm |
Material | Steel |
Surface | Plain |
Design | 0° straight |
Number per pallet | 315900 PCS |
RoHS-compliant | Yes |
Number of pieces per roll | 325 PCS |