Coil nail ring 0°, collated, grooved coil Plastic binding
Coil nail ring 0° galvanised 5µm plastic coll.
NL-RDMG-RG-EL-GALV-PLACOLTD-0DGR-2,5X35
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 35 mm |
Head diameter (dk) | 5.7 mm |
Material | Steel |
Surface | Zinc plated transparent |
Design | Ring |
Number per pallet | 368550 PCS |
RoHS-compliant | Yes |