Coil nail ring 0°, collated, grooved coil Plastic binding
Coil nail ring 0° stainless A2, plastic coll.
NL-RDMG-RG-A2-PLACOLTD-0DGR-2,5X50MM
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 50 mm |
Material | Stainless steel A2, 1.4301 |
Design | Ring |
Number per pallet | 351000 PCS |
RoHS-compliant | Yes |