Coil nail ring 0°, collated, grooved coil Plastic binding
Coil nail ring 0° hot-dip galvanised plastic coll.
NL-RDMG-RG-HDG-PLACOLTD-0DGR-2,5X35MM
Register and access more than 75 000 products
Datasheets(X)
Nominal diameter (d1) | 2.5 mm |
Length (l1) | 35 mm |
Head diameter (dk) | 5.6 mm |
Material | Steel / steel |
Surface | Hot dip galvanized |
Design | Ring |
Number per pallet | 340200 PCS |
RoHS-compliant | Yes |
Number of pieces per roll | 300 |