Welcome to Würth Finland For trade customers only

Antiflame trousers black

Antiflame work trousers
WRKTRSRS-ANTIFLAMMAB-BLCK-SZ42

Art.-no. 5359660042

EAN 4065746399975

-
Antiflame trousers black

Art.-no. 5359660042

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
  • Fire protection treatment

  • Well-fitting sizing, shaped knees

  • Deep side pockets, back pocket with flap

  • Welding thigh pocket with knife loops, the bottom structure of the pocket is detached from the frame

  • Knee-pad pockets, to be installed internally and can be acquired for 2 different levels - low or high

  • Concealed waist button> no skin contact

  • Belt loops

  • Elevated back

  • Elastic waist, not adjustable


  • Fire protected detachable pocket with hook-and-loop fastener, product code 5359 660 010
  • EN ISO 11612:2015 A1+A2, B1, C1, E3, F1

  • EN ISO 11611:2015 A1+A2 class 1

  • IEC 61482-2:2018 ATPV 14 cal/cm2 APC 1 (4 kA)

  • EN 1149-5:2018
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

42

Colour

Black

Standards

ISO 11611, ISO 11612, EN 1149-5, EN 61482-2

Material

65% cotton, 34% polyester, 1% antistatic fiber

Washable at

60°C

EN standard

1149-5, 61482-2

ISO

11611, 11612

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

POK-PAIR ANTIFLAMMAB-FR-BLCK-1SIZE

Fire protection treated hanging pockets for antiflame trousers
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information