Welcome to Würth Finland For trade customers only

Antiflame trousers black

Antiflame work trousers
WRKTRSRS-ANTIFLAMMAB-BLCK-SZ48

Art.-no. 5359660048
EAN 4065746400053

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
  • Fire protection treatment

  • Well-fitting sizing, shaped knees

  • Deep side pockets, back pocket with flap

  • Welding thigh pocket with knife loops, the bottom structure of the pocket is detached from the frame

  • Knee-pad pockets, to be installed internally and can be acquired for 2 different levels - low or high

  • Concealed waist button> no skin contact

  • Belt loops

  • Elevated back

  • Elastic waist, not adjustable


  • Fire protected detachable pocket with hook-and-loop fastener, product code 5359 660 010
  • EN ISO 11612:2015 A1+A2, B1, C1, E3, F1

  • EN ISO 11611:2015 A1+A2 class 1

  • IEC 61482-2:2018 ATPV 14 cal/cm2 APC 1 (4 kA)

  • EN 1149-5:2018
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Size

48

Colour

Black

Standards

ISO 11611, ISO 11612, EN 1149-5, EN 61482-2

Material

65% cotton, 34% polyester, 1% antistatic fiber

Washable at

60°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

POK-PAIR ANTIFLAMMAB-FR-BLCK-1SIZE

Fire protection treated hanging pockets for antiflame trousers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information