Cordless screwdriver AS 12 COMPACT M-CUBE
Cordless screwdriver AS 12, 1/4 inch COMPACT
SCRDRIV-CORDL-(AS12-1/4 COMPACT)-2X2.0AH
MASTER M-CUBE
Register and access more than 75 000 products
- For convenient and effortless work, even with applications above head height and in confined areas
- Compact, lightweight and ergonomic design. Slim handle and secure footing thanks to the battery sliding system
- Continuous monitoring of the motor, as the electronic motor protection function switches it off early in the event of a blockage, overload or overheating
- The integrated quick-change holder for ¼-inch E 6.3 bits enables a fast and tool-free bit change
- LED light on the battery block ensures a well-lit work area
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Nominal voltage | 12 V/DC |
Idle speed 1st/2nd gear min./max. | 0-400 / 0-1500 rpm |
Max. torque hard/soft | 32 / 19 Nm |
Tool holding device | 1/4-inch hexagon socket |
Weight of machine with rechargeable battery | 1.09 kg |
Number of rechargeable batteries/batteries | 2 PCS |
Rechargeable battery/battery capacity | 2 Ah |
BG-(ABS12 COMPACT)-12V
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!