Cordless angle grinder AWS 18-125 E POWER+ M-CUBE
Cordless angle grinder AWS 18-125 E POWER+
ANGLGRIND-CORDL-(AWS 18-125 E POWER+)
Art.-no. 5701424000
EAN 4065746530071
Register and access more than 75 000 products
- Continuous motor monitoring switches the motor off immediately in the event of blockage, overloading or overheating
- Cover grilles on the ventilation slots provide additional protection against chips
- Efficient, low-maintenance and brushless EC motor with long service life
- Safe working is ensured, as the electronic motor protection function switches the motor off immediately if it is blocked or dropped
- The tool-free quick-action clamping nut system and protective cover ensure quick and easy adjustment to various applications.
- Compact, ergonomic design with additional anti-vibration handle for great comfort and fatigue-free working
Datasheets(X)
Tool for medium- to heavy-duty roughing and cutting. Perfectly matched for use with the cutting and roughing discs from our product range.
Type description | AWS 18-125 E POWER |
Nominal voltage | 18 V/DC |
Max. idle speed | 8600 1/min |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 2 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!