Welcome to Würth Finland For trade customers only

Case insert for MASTER/M-CUBE power tools

Case insert for MASTER machines
CASEINRT-(ASS 18-1/2IN COMPACT)-8.4.2

Art.-no. 5801842406

EAN 4062856097012

-
Case insert for MASTER/M-CUBE power tools

Art.-no. 5801842406

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Drill driver

Type description

ASS 18-1/2 inch COMPACT

Suitable for case

System case 8.4.2

Length

462.5 mm

Width

335 mm

Height

108 mm

System dimensions

8.4.2

Product weight (per item)

490.000 g

Material

PS - Polystyrene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information