ARGON shielding gas hose
Welding gas hose, protective gas
SHIELD GAS HOSE BLACK 6X13 MM AW-PRO
Register and access more than 75 000 products
Shielding gas hose for welding in machine shops, shipyards, garages and construction. For example: Suitable for argon.
Interior: Black, smooth synthetic rubber compound
Reinforcement: Synthetic textile weave
Exterior: Black, smooth, synthetic, weather- and wear-resistant rubber compound.
Operating temperature: –30...+70°C
Marking: CUSHION GAS HOSE 2 MPa (20 BAR) – size mm – Hutchinson – manufacturing year – Fabrique en France
Notes: The hose is NF EN ISO 3821-compliant
The hose is compliant with the NF EN ISO 3821 standard
Datasheets(X)
null | null |