Welcome to Würth Finland For trade customers only

Screw-type hose connector 90° air trunking

Central lubrication, pipe con., 90 degree arc
FITT-CENTLUB-W.THRD-90DGR-ST-D6-4,1X8,75

Art.-no. 5973101917
EAN 4062856609734

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For central lubrication and individual lubrication applications. Very easy installation.

The pipe part of the connector is smooth and compatible with DIN 2353 pipe connectors.


The hose spindle contains a plug.


  • When tightening the connector, the plug is pressed against the inner edge of the hose

  • Only part of the plug is pushed inside the hose, not the whole spindle


The connector is only compatible with the specific sleeve.


  • The spindle thread is only compatible with certain sleeves


Sturdy and secure connection with hand tools.


  • Assembly and repair possible under field conditions
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Instructions

First, attach the sleeve to the hose. Then, attach the connector to the sleeve-hose combination.


Finally, tighten with a wrench.

Hose inner diameter in inches

0.161 in

Min./max. external diameter

7.9-8.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information