Screw-type hose connector, for pin plugs 90° air trunking
Central lubric hose connection, 90° elbow, push in
CENTLUB-HOSE-STUD-90DGR-BLCK-6MM
Register and access more than 75 000 products
The pipe part of the connector is grooved. Compatible with central lubrication pin plugs.
- Compatible with pin plugs used by Lincoln lubrication systems
The hose spindle contains a plug.
- When tightening the connector, the plug is pressed against the inner edge of the hose
- Only part of the plug is pushed inside the hose, not the whole spindle
The connector is only compatible with the specific sleeve.
- The spindle thread is only compatible with certain sleeves
Sturdy and secure connection with hand tools.
- Assembly and repair possible under field conditions
Datasheets(X)
First, attach the sleeve to the hose. Then, attach the connector to the sleeve-hose combination.
Finally, tighten with a wrench.
Nominal diameter | 6 mm |
Length | 37 mm |
Min./max. inner diameter | 3.9-4.1 mm |
Min./max. external diameter | 8.5-8.75 mm |
Width across flats | 10 mm |
Length 2 | 38 mm |