Welcome to Würth Finland For trade customers only

Welding helmet 3M Speedglas 9100 MP

Welding helmet 3M Speedglas 9100 MP
WELDHELM-3M-SPEEDG-9100-MP-7000044560

Art.-no. 5M02000062

EAN 4046719604852

-
Welding helmet 3M Speedglas 9100 MP

Art.-no. 5M02000062

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Translucency when not activated

Protection level 3

Translucency when activated

Protection levels 5-8 and 9-13

Cassette width x cassette height x cassette thickness

107 x 73 x 9 mm

Width of field of vision x height of field of vision

107 x 73 mm

Energy supply

Lithium 3V

UV and IR protection

Protection level 13 (permanent)

Min./max. temperature conditions

-5 to 55 °C

Standards

EN 166, EN 175, EN 12941, EN 397

Number of rechargeable batteries/batteries

2 PCS

Battery designation

CR2032

Min./max. dark-to-light switching time

40-800 ms

Colour

Black

Min./max. protection level

3-13

Min. dark-to-light switching time

40 ms

Product weight (per item)

1000 g

Light-to-dark switching time

0.1 ms

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

AUTMWELDFILT-(3M-9100-XXI)-7100032397

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

GRINDVSR-WELDHELM-(SPEEDGLAS-9100FX)-3M

x 5 pcs

FRM-SET-(F.SPEEDGLAS-9100FX)

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information