Welcome to Würth Finland For trade customers only

3M Versaflo particulate filter TR-6710E

Particulate filter Versaflo 6710, 3M protector
SP-PARTICLE-FILTER-VERSAFLO-F.6710

Art.-no. 5M67100002

EAN 4066443036323

-
3M Versaflo particulate filter TR-6710E

Art.-no. 5M67100002

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hiukkassuodatin (P), joka suojaa pölyltä, sumulta, huuruilta ja muilta hiukkasvaaroilta
  • Filters are intended for use with the powered 3M™ Versaflo™ TR-600 and TR-800 set’s blower units

  • Colour code: white
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Filter class

P R SL

Product weight (per item)

230.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-FILTER-CAP-VERSAFLO-F.6710

Helps protect the filter from external damage
x 1 pcs

BREASYS-VENTILAT-TURBO-VERSAFLO-10PCS

The powered air respirator with excellent performance offers protection and comfort
x 1 pcs

SP-PRE-FILTER-VERSAFLO-F.6600

3M Versaflo moottoroidun hengityssuojaimen suodatin
x 10 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information