Welcome to Würth Finland For trade customers only

Nail clip Tillex C

Universal nail clamp, Tillex
CLIP-TILLEX-(CLR22-26MM)-L45MM-WHITE

Art.-no. 9501000099
EAN 5701925118010

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Durable cable clip for outdoor use
  • Durable and high-quality cable clamp for quick fastening of round rubber and plastic cables

  • Suitable for a variety of uses in different materials indoors and outdoors

  • The clamp can be used together with the hammer-in fixing in e.g. brick and concrete

  • The clamp is made of impact-resistant and Uv-protected polypropylene, with a hardened zinc-coated A4 stainless steel nail with corrosion class C4
NoticeThe corrosion class is C4
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaSuitable for a variety of uses in different materials indoors and outdoors.

Min./max. grip range

22-26 mm

Diameter of nail

2 mm

Length of nail

45 mm

Number of pieces

50 PCS

Colour

White

Material of clamp

Polyethylene highly impact-resistant

Material of nail

Steel, specially hardened

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information