Pneumatic piston pump for grease
Pneumatic piston pump for grease
DRMPMP-PN-(50:1)-180-200KG
Register and access more than 75 000 products
Datasheets(X)
Pump-tube length | 94 cm |
Pump-tube diameter | 30 mm |
Length | 120.5 cm |
Connection thread | 3/8 inch |
Pressure ratio | 50:1 |
Min. air pressure | 6 bar |
Max. air pressure | 8 bar |