Welcome to Würth Finland For trade customers only

Work light , LED light strip

LED light strip 230 V/AC Double line
LGHTSTR-LED-WHITE-230V-1100LM-10M

Art.-no. 9501006301
EAN 6430054510042
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Efficient lighting

Durable, very efficient and safe LED light strip for example for temporary use at construction sites.



This LED light strip is suitable for construction and renovation projects. The light strip can be installed quickly and easily in a variety of ways, such as hanging it between structures, attaching it to the ceiling or wrapping it around a column/rail. The versatile light strip can be secured with various fasteners including anchors, mounts or cable ties.



The lights are suitable for use on both simple and more challenging jobs and the highly robust and smooth transparent silicone covers make the strip extremely durable and maintenance free. The LED light strip provides efficient, uniform neutral light without shadows.



The LED light strip is available in 3 different lengths (10 m, 20 m and 50 m). There are quick couplings at both ends of the strip, so you can easily add (max. 60 m) and make it shorter when necessary. You can also connect a 1.5-meter H05RN-F 2x1.0-mm2 mains cable (230 V), which has a connected IP44 rated Schuko plug



Colour temperature: 5000K




NoticeMax. 60 meters can be connected to one power cord. Do not plug in the light strip when rolled-up or packed away. Do not install directly in contact with insulation materials. The cord is not included in the scope of delivery. Cord 9501 006 317 is sold separately.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaFor indoor and outdoor use. Suitable for dry, damp and dusty work environments.

Lamp type

LED

Nominal voltage

230 V

Type of assembly

To insert, To clamp

Material

Plastic

Power rating

15 W

Conditions for power rating

Per metre

Number of LEDs

1880 PCS

Distance LED - LED

10 mm

Colour of light

Neutral white

Colour temperature

5000 K

Min. colour temperature

5000 K

Max. colour temperature

5000 K

Length

10 m

Width

17 mm

Height

7 mm

Section length

1 m

Connection type

Safety plug

Cable length

0 m

IP protection class

IP 44

Protection class

Protection class I/protective grounding

Life time of illuminant

50000 h

Luminous flux

1100 lm

Min. luminous flux

1100 lm

Max. luminous flux

11000 lm

Conditions for luminous flux

per metre

Max. length

60 m

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CBLTIE-PLALATCH-BLCK-4,6X200MM

High-quality, multi-purpose cable tie

CBLTIEHOLD-ANC-BLCK-9,2X44MM

x 100 pcs

CABLECLIPS HOOK 20-26

x 50 pcs

COLBND-DWL-PLA-(8-28MM)

Drill, insert and finished
x 200 pcs

CLIP-TILLEX-(CLR22-26MM)-L45MM-WHITE

Durable cable clip for outdoor use
x 50 pcs

AY-PWRCORD-LGHTSTR-DBLNE-BLCK-230V-L1,5M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

PWRDISTR-PRTBLE-IP44-230V/AC-16A

Affordable and lightweight subpanel for use on construction sites
x 1 pcs

PWRDISTR-PRTBLE-IP44-230V/C-W.FRAME-16A

Affordable and lightweight subpanel for use on construction sites
x 1 pcs

EXTLD-2WAY-IP44-3X1,5MM2-20M

For construction sites
x 5 pcs

BET ECO-CONCRETE CASTING CABLE 20M

x 1 pcs

FANHEAT-REMKO-ELKOMAT-3.2KW

For heating and drying.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information