Wiring harness for LED light
Connector kit for LED light
CONSET-F.LGHT-LED-6PCS
Art.-no. 9501006855
EAN 4062856450183
Register and access more than 75 000 products
Deutsch connector kit for extra lights uses modern, robust technology, saves time and money and ensures reliable and moisture-resistant connections for all types of extra light combinations.
- CAN compatible
- Corrosion protection
- Complete electronic structure, replaces both fuse and relay
- Integrated leakage current device
- Also works in vehicles where lights are supplied with power in pulses
9501 006 850 no. 5
- Kit for plug and drive connection for one extra light
- Deutsch DTP connector
- 12 V: 300 W, 24 V: 600 W
9501 006 851 no. 8
- Universal connector kit for two extra lights with short cables and no plugs
- Crimp connectors at the ends of 1.35 m long cables ensure faster installation
- 12 V: 2 x 100 W, 24 V: 2 x 200 W
9501 006 852 no. 2
- Kit for plug and drive connection for two extra lights
- 2 x Deutsch DT connectors
- 12 V: 2 x 100 W, 24 V: 2 x 200 W
9501 006 853 no. 7
- Universal connector kit for one extra LED light strip with short cable and no plug
- Crimp connectors at the ends of 1.35 m long cables ensure faster installation
- 12 V: 200 W, 24 V: 400 W
9501 006 854 no. 3
- Universal connector kit for three extra lights with short cables and no plugs
- Crimp connectors at the ends of 1.35 m long cables ensure faster installation
- 12 V: 3 x 250 W, 24 V: 3 x 500 W
9501 006 855 no. 6
- Kit for plug and drive connection for two extra lights
- 2 x Deutsch DTP connectors
- 12 V: 2 x 150 W, 24 V: 2 x 300 W
9501 006 856 no. 4
- Plug and drive connector set for one extra light with parking function
- Deutsch 3-pin DT connector
- 12 V: 200 W, 24 V: 400 W
9501 006 857 no. 1
- Kit for plug and drive connection for one extra light
- Deutsch 2-pin DT connector
- 12 V: 200 W, 24 V: 400 W
9501 010 769 no. 11
- Kit for plug and drive connection for one extra light
- Deutsch 1 x 4-pin DTP connector
- 12 V: 350 W, 24 V: 700 W
9501 011 059 no. 12
- Kit for plug and drive connection for two extra lights
- Deutsch 2 x 4-pin DTP connector
- 12 V: 2 x 145 W, 24 V: 2 x 300 W
9501 016 742
- HD DTP wiring harness for one light
- 320 W max. DTP connector
- Complete wiring harness from battery to lights
9501 016 746
- LED cable kit for Super Captain 800 light
- Includes 12 V 60 A and 24 V 40 A relay, 50 A and 30 A fuses
Deutsch connector kit for extra lights uses modern solid-state technology, saves time and money and ensures that your extra light combinations are reliable and moisture-resistant.
Datasheets(X)
Cable length | 0.25 m |
Min./max. nominal voltage | 12 / 24 V |
Type | DTP connecting set to two lights |