Welcome to Würth Finland For trade customers only

Work light LED strip 230 V repair kit

Repair kit for LED light strip Double line
AY-REP-LGHTSTR-LED-DBLNE-230V-SET-4PCS

Art.-no. 9501008659
EAN 6430054510073

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

LED light strip 230 V/AC Double line repair kit
Repair kit for work light LED strip 230 V system. The repair kit is only compatible with LED light strip 230 V/AC Double line


Compatible with:
  • 9501 006 299 work light LED strip 20 m 230V

  • 9501 006 300 work light LED strip 50 m 230 V

  • 9501 006 301 work light LED strip 10 m 230 V

  • 9501 006 317 work light LED strip 10 m 230 V


Repair kit scope of delivery:


  • Cord H05RN-F 2x1.5 mm2 with a plug, 1 pcs

  • H connector for LED strip and cord connection, 1 pcs

  • Adapter connector for attaching a damaged LED strip, 1 pcs

  • Endplug, 1 pcs
NoticeMaximum LED strip length 60 m/cord.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

WURTH BAU-LED 2 Repair KIT

Suitable for

Outdoor, Indoor

Material

Plastic

Surface

Plastic-coated

Colour

Black, White

Length

10 cm

Width

10 cm

Height

10 cm

Milled-hole width

2 cm

Milled-hole depth

2 cm

Lamp type

LED

Nominal voltage

230 V

IP protection class

IP 44

Protection class

Protection class I/protective grounding

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

LGHTSTR-LED-WHITE-230V-1100LM-20M

Efficient lighting
x 1 pcs

LGHTSTR-LED-WHITE-230V-1100LM-50M

Efficient lighting
x 1 pcs

LGHTSTR-LED-WHITE-230V-1100LM-10M

Efficient lighting
x 1 pcs

AY-T-CON-LGHTSTR-LED-230V-IN1-OUT2

LED light strip 230 V/AC Double line tee coupler
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

LGHTSTR-LED-WHITE-230V-1100LM-20M

Efficient lighting
x 1 pcs

LGHTSTR-LED-WHITE-230V-1100LM-50M

Efficient lighting
x 1 pcs

LGHTSTR-LED-WHITE-230V-1100LM-10M

Efficient lighting
x 1 pcs

AY-T-CON-LGHTSTR-LED-230V-IN1-OUT2

LED light strip 230 V/AC Double line tee coupler
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information