Work helmet Zenith X Air
Safety helmet Zenith X Air
SAFEHELM-(ZENITH-X-AIR)-WHTE
Register and access more than 75 000 products
- Easy to adjust to fit user head shape
- Face shield quickly fastened with EasyClick quick connection
- Name sticker on the outside of the helmet at the back
- EPS honeycomb structure inside the helmet offers protection from impacts from above
- Excellent breathability
Datasheets(X)
Colour | White |
Min./max. size | 52 cm-63 cm |
Interior equipment helmet | 0 - not applicable |
EN standard | 397 |
Min. temperature conditions | -30 °C |
Material | Polypropylene, polyester, polyethylene foil |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!