Welcome to Würth Finland For trade customers only

First aid station ECO refill Ref 51011039

First aid station refill, Cederroth 13 parts
1STAID-REFILL-SET-13PCS

Art.-no. 9501011218

EAN 7310800030385

-
First aid station ECO refill Ref 51011039

Art.-no. 9501011218

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Cederroth first aid station reusable can (REF 51011026) includes a reusable can for the station

  • The reusable can has been updated with one Soft plaster, Beige 6cmx2m


Contents of the delivery


2 x Cederroth large first aid bandage 4-in-1 (REF 1910)


3 x Cederroth small first aid bandage 4-in-1 (REF 1911)


1 x Cederroth Infection control kit (REF 2596)


1 x refill pack (45) Salvequick plastic plaster (REF 6036)


1 x refill pack (40) Salvequick fabric plaster (REF 6444)


1 x pack (20) Salvequick wound wipes (REF 323700)


1 x Cederroth Rinsing spray for cleaning eyes and wounds (REF 726000)


1 x pack (2) Cederroth Burn Gel burn dressing (REF 901900)


1 x Cederroth Soft plaster Beige 6cmx2m (REF 51011019)


1 x reusable can key​

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Shelf life from production

5 Years

including:
1 x

EYEWASH-(EYE/WOUND CLEANSING SPR)-150ML

Description: Unbuffered cooking salt solution (0.9% NaCl) for rinsing dust and dirt out of the eyes and wounds.
Quantity: 1 x
1 x

WOUNDCLNWP-20PCS

Quantity: 1 x
2 x

BAND-AID-BLOODSTOP-4IN1-2PCS

Quantity: 2 x
3 x

BAND-AID-BLOODSTOP-4IN1-MINI-3PCS

Quantity: 3 x
1 x

ACCDT-EQUIP-KIT-3PCS

Quantity: 1 x
1 x

PLST-FABRIC-6X40PCS

Quantity: 1 x
1 x

PLST-PLASTIC-6X45PCS

Quantity: 1 x
1 x

BRNGELDRES-124X134MM-2PCS

Quantity: 1 x
1 x

PLST-SOFTFOAM-BEIGE-6X200CM

Description: Self-adherent, adhesive-free and flexible Cederroth Soft Bandage
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

1STAIDCAB-ECO-12PCS

Renewed first aid station, green plastic made from 85 % recycled plastic – 90 % less carbon emissions
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information