Plate frame for mop Taski
Mop holder, plastic
FLPHOLD-F.MOP-TASKI-ALU-D25CM-270X90X40
Register and access more than 75 000 products
- The plate frames can be quickly removed and attached to the adjustment arms using the quick release
- The fixing stickers are easy to change if necessary
- Corresponding size adhesive mops are used in the plate frame
- Suitable for the TASKI Ultra Plus adjustable arm (9501 014 821 and 9501 014 822)
- The locking system in the plate frame also facilitates the cleaning of vertical surfaces
- Colour coding option
Datasheets(X)
Width | 25 cm |
Material | Aluminium-plastic |
Surface | Aluminium FINISH |
Gloss level | Matt |
Colour | Aluminium grey |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!