Welcome to Würth Finland For trade customers only

Jointed sweeper/dryer floor wiper

Rubber squeegee SINI Pro
RBRSQUEEG-SINI-PP/FMRBR-L50CM-H18,6CM

Art.-no. 9501015488
EAN 4099618555701

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

The joints of the dryer bring reach to the work
Sweeper/dryer 0695 943 092
  • With the sweeper/dryer you can collect rubbish and liquids to the dustpan and dry the floors, too

  • Bends under low furniture and makes drying the corner easy due to its joint

  • Domestic Key Flag product


Articulated floor dryer 9501 015 487
  • Dries, wipes and collects debris and small particles easily and precisely

  • The material is high-quality white natural rubber

  • The dryer has a compression fit and safety clip and is compatible with most rods


Squeegee blade 9501 015 488
  • Well suited even for large floor surfaces

  • Suitable for dry and wet dirt

  • The rubber part of the dryer is molded into the frame

  • Can also be used outdoors

  • Domestic Key Flag product

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Colour

Blue-white

Material

Polypropylene, foam rubber

Length

50 cm

Height

18.6 cm

Product weight (per item)

183 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

ALUTELEPLE-SINI-L100-170CM-F.9501015619

Stepless arm length adjustment, durable frame with grippy rubber surface.
x 1 pcs

ALUHNDL-TASKI-L150CM

Extremely robust handle with rounded tip
x 1 pcs

ALUTELEPLE-TASKI-(L100CM-170CM)

Working ergonomically and efficiently is achieved with the handle’s adjustability and durable coating
x 1 pcs

ALUTELEPLE-TASKI-(L60CM-105CM)

Working ergonomically and efficiently is achieved with the handle’s adjustability and durable coating
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information