Welcome to Würth Finland For trade customers only

Welding face shield CA-28 Euromaski Air 1.7+8

Welding face shield EUROMASKI CA-28
WELDHELM-CA-28-EUROMASKI-AIR-1,7+8

Art.-no. 9501016431
EAN 8595690402057

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Combines the best features of a welding face shield and a grinding visor
  • Ergonomic and light construction

  • As such, it is suitable for most welding and grinding jobs

  • Retractable arc welding visor

  • Wide and undistorted field of vision thanks to the large grinding visor

  • The UV visor protects against medium-energy impacts (B) in accordance with the requirements of the EN166 standard

  • Compatible with CleanAIR fan guards

  • Easily adjustable face shield

  • Breathing hose connector CA40x1/7”
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaSuitable for almost all welding and grinding jobs.

Translucency when activated

Protection level 8

Cassette width x cassette height x cassette thickness

150 x 90 x 2 mm

Width of field of vision x height of field of vision

150 x 90 mm

Min./max. temperature conditions

-10 to 30 °C

Standards

EN 12941, EN 14594, EN 175, EN 166

Material

PA - Polyamide

Colour

Black

Product weight (per item)

560 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-BASIC-EVO

Renewed, innovative and light fan unit
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-CHEMICAL-2F

Versatile fan unit with individually adjustable air flow
x 1 pcs

SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Flexible hose for CleanAIR fan guards
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information