Welcome to Würth Finland For trade customers only

Fan guard Cleanair Basic Evo

Motorized respirator CleanAIR Basic Evo
BREASYS-VENTILAT-CLEANAIR-BASIC-EVO

Art.-no. 9501016448
EAN 8595690407045

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Renewed, innovative and light fan unit

Can be used in environments where an efficient filter removes solid impurities from the air such as dust, aerosols and welding fumes.



  • Led panel for monitoring individual adjustments and warning functions

  • Audio-visual alarm for low air flow rate, low battery charge and clogged filters

  • Air flow rate adjustable in five different levels 170-240 l/min.

  • All functions behind one key

  • The renewed filter also fits the old model

  • Brushless engine

  • Li-ion rechargeable battery 7.2V/4.4aH duration up to 10 hours (at a blowing speed of 170 l/min.)

  • Battery charging time 4-5 hours

  • Breathing hose connector CA40 x 1.7”

  • CleanAIR product number 810000PA


Contents of delivery: Basic fan motor, filters, charger, li-ion rechargeable battery and padded belt.

NoticeThe set does not include a headgear (e.g. Unimask)
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application areaDusty work environments, welding (not A4 stainless steel/A2 stainless steel), grinding, surface treatments, automotive industry, agriculture, food industry, construction industry.

Filter class

P R SL

EN standard

12941

Product weight (per item)

1080 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

SP-PARTFILTER-P-RSL-(CLEANAIR-BASIC-EVO)

Particle filter for use in the CleanAIR Basic EVO fan guard
x 2 pcs

SP-PREFILT-(F.CLEANAIR-BASIC-EVO)-10PCS

Prefilter for CleanAIR Basic Evo fan guard
x 1 pcs

SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Flexible hose for CleanAIR fan guards
x 1 pcs

SP-ODOUR-FILT-F.CLEANAIR-BASIC-EVO-10PCS

The odour filter filters larger particles and removes unpleasant odours
x 1 pcs

SP-FILT-COV-F.CLEANAIR-BASIC-EVO

Filter housing cover for the CleanAIR Basic Evo fan guard
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Flexible hose for CleanAIR fan guards
x 1 pcs

SP-BTRY-LIION-(CLEANAIR-BASIC-EVO)-7,5V

Li-ion rechargeable battery for CleanAIR Basic Evo fan guard
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information