Welcome to Würth Finland For trade customers only

LED level indicator

LED level indicator AXIXTECH rectangle
LAMP-LED-LEVLFLSH-(TYP-ED6)-L85,5-W26,6

Art.-no. 9501016883

EAN 6438255006869

-
LED level indicator

Art.-no. 9501016883

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Narrow profile - fits even the tightest spaces - easy to install

Product 9501 016 883:


Clear lens, 6 yellow power LEDs, 18 flash patterns, up to 20 flashes can be synchronized to flash at the same time or alternately. Independent cruise mode (continuous light), power average/max 7.2/14.4W, wires 0.25mm².


  • 85.5  x  12.9  x  26.6 mm

  • 74g

  • 12/24 V

  • Yellow

  • Cable length 200 mm

  • IPX8

  • ECE R65 (XA2), ECE R10, SAE J595 lk 1, CA Title 13 approved

  • Operating temperature -40°C…+65°C

  • Includes universal bracket

  • Reverse polarity protection

  • Weatherproof

  • Good vibration resistance


Product 9501 017 042:


Super thin 10mm, wide and efficient light output, yellow flashing light, mounting distance 8.5cm, several flashing lights can be synchronized together.


  • 99  x  35  x  10 mm

  • Weight: 70g

  • 12-24V

  • Yellow

  • ECE R65 (XA1), ECE R10-05 (EMC) approved


Product 9501 016 978:


Super thin 9mm, horizontal installation, 6 yellow LEDs, clear lens. 23 flashing programs with non-volatile memory, max. 15 flashing lights can be synchronized to flash simultaneously or alternately. Single aluminium body: efficient cooling and really durable construction, self-controlling: no external relay, protection against wrong polarity connection. max 1A@12VDC / 0.5A@24VDC. Weatherproof and vibration-proof,


  • 112  x  28  x  9 mm

  • 50 g

  • 12-24V

  • Yellow

  • Cable length 250 mm

  • IPX7

  • ECE R65 (XA2); ECE R10; SAE J595 Class 1; CISPR 25 Class 2 approved
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Clear

Height

12.90 mm

Width

26.60 mm

Length

85.5 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BRKT-ED6-LIGHT-H25-L82

Adjustable mounting foot for ED6 level indicator
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information