Welcome to Würth Finland For trade customers only

Battery operated electrical connector crimping tool

Crimping pliers cordless KLAUKE EK30IDML
CRMPPLRS-CORDL-KLAUKE EK30IDML

Art.-no. 9501016884

EAN 4012078927949

-
Battery operated electrical connector crimping tool

Art.-no. 9501016884

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An efficient and safe tool for crimping electrical connectors
  • With 10.8V/1.5Ah battery, in a plastic transport case.

  • Electro-hydraulic mandrel pressing tool with 30kN pressing force.

  • Built-in compression pressure monitoring.

  • Mandrel crimping for Cu tube cable lugs 6-120 mm2 and Cu plate cable lugs 6-95 mm2.

  • Separate clamping jaws are not required.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. wire cross section

6 mm²

Max. wire cross section

120 mm²

Rechargeable battery/battery capacity

1.5 Ah

Number of rechargeable batteries/batteries

1 PCS

Charging time

40 min

Weight of machine with rechargeable battery

1.95 kg

Min. temperature conditions

-10 °C

Max. temperature conditions

+40 °C

Product weight (per item)

1.95 kg

Pressing force

30 kN

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRYPCK-LI-ON-RAML1225-10,8V-2,5AH

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information