Welcome to Würth Finland For trade customers only

Anchor nailer for nailing construction brackets in wooden structures

Pneumatic coil nailer TJEP BC-60
NLR-PN-COIL-ANCNL-(TJEP-BC60)

Art.-no. 9501016905
EAN 5702551000915

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Fast and efficient roller nailer for construction brackets - large magazine capacity increases productivity

Nailing construction brackets with the TJEP BC-60​ roller nailer is an excellent alternative to the angled box version.


  • The roller anchor nail tied with plastic tape leaves no paper or plastic residue, so nailing is more pleasant and the result is neat.

  • The anchor nail roll has 100 nails. Thanks to this, the nailing work can continue without interruption for much longer than with the corresponding version of the mitre box nailer.

  • Use the TJEP BC-60 roller anchor nailer to fasten beam shoes, angle plates, rims and other construction brackets.
Notice​TJEP plastic-bound roller anchor nails Ø4.0x60mm

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area

​Nailing construction brackets to wood in a Ø5mm hole.


The thickness of the construction bracket is 1.5-4mm.

Instructions​To ensure reliable operation of the nailer, use a compressor with sufficient air output.

Suitable for min./max. nail length

40-60 mm

Suitable for min./max. nail diameter

35 - 4.0 mm

Air consumption per impact

2.5 l

Weight of machine

2.30 kg

Min./max. operating pressure

4.8-8.3 bar

Length

278 mm

Width

100 mm

Height

317 mm

Min. hose inner diameter

8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PNHOSE-KIT-SR-ID9,5MM-L10M-S2000

WSAFE
Highly resistant and durable PU pneumatic hose in straight design
x 1 pcs

COMPR-EL-COMPACT20L-OILFREE

Oil-free, compact piston compressor for flexible use in interior finishing and on construction sites with mounting and transport options of the large system case
x 1 pcs

ANCNL-COIL-GALV-15DGR-4X40MM

A large number of anchor nails in one filing increases the efficiency of the work and saves time
x 1600 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

ANGL-WOCON-A-BAR-90X90X65X2,5

Angle brackets A with reinforcement rib are ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Universally suitable for standard connections such as intersecting timbers.

JOIST HANGER 48X96

Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.

PERFPLT-100X300X2

For wood-wood joint connections subject to tensile and compression loads e.g. timber frame connectors, wind braces, strut connections
x 25 pcs

BRACING STRAP 25X2,0 25M

For anchoring and assembly of smaller structures such as carports and play houses
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information