Welcome to Würth Finland For trade customers only

Welding face shield CleanAIR Omnira Combi Air

Welding face shield CleanAIR Omnira Combi Air
WELDSHLD-CA-OMNIRA-COMBI-AIR-BLACK

Art.-no. 9501017314
EAN 8595690408912
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Automatic darkening welding face shield with welding goggles that can be lifted up

Designed for professional use


  • The automatically darkening ADF True Color cartridge (110x90mm) improves colour perception and makes the view very clear

  • Basic view brightness DIN 3

  • Adjustment of darkening sensitivity and brightening delay

  • Darkness adjustable DIN 5-8 and 9-14

  • UV and IR protection protection level 14 (continuous)

  • Automatic shutdown after 30 minutes when the helmet is not used

  • Grinding setting selection from the switch outside the mask

  • Suitable for most welding jobs (MIG/MAG/SMAW, TIG, plasma arc welding and cutting, carbon arc gouging, gas welding and cutting)

  • Thanks to the large sanding visor, it is ideal for sanding work

  • Protection factor (NPF) 500

  • Highest ingress protection TH3

  • Approved for use with filterable CleanAIR fan devices (Basic, Aergo, Chemical 2F)

  • Approved for use with CleanAIR continuous flow compressed air breathing apparatus

  • Quicklock hose connection (hose not included)

  • Approvals EN 12941, EN 14594, EN 166

  • CleanAIR product number 703201
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Application area​Designed for professional use

Glass height

98 mm

Width of glass

62 mm

Glass height x glass width

98 x 62 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-BASIC-EVO

Renewed, innovative and light fan unit
x 1 pcs

BREASYS-VENTILAT-CLEANAIR-CHEMICAL-2F

Versatile fan unit with individually adjustable air flow
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SP-HOSE-FLEX-PUR-FM-BLCK-L60CM-F.CLEANAR

Flexible hose for CleanAIR fan guards
x 1 pcs

WELDHELM-CA-28-EUROMASKI-AIR-1,7+8

Combines the best features of a welding face shield and a grinding visor
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information